-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Square Head Plug, Magnetic |
|---|---|
| Body Material | Cast Iron |
| Connection Type | MNPT |
| Max. Pressure | 150 psi |
|---|---|
| Pipe Size | 1 1/4" |
| Saturated Steam Pressure | 150 psi |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 8.89 |
| HS Code | 8505110000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2205 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)