-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Precleaned Jar |
|---|---|
| Autoclavable | Yes |
| Basic Material | Glass |
| Body Color | Clear |
| Body Diameter | 60.32 mm |
| Body Material | Glass |
| Capacity - Ml | 120 mL |
| Capacity - Oz | 4 fl. oz. |
| Clarity | Transparent |
| Class | Class 2000 |
| Closure Color | Blue |
| Closure Included | Yes |
| Closure Liner Material | PTFE |
| Closure Material | Polypropylene |
|---|---|
| Closure Type | Screw On |
| Diameter | 2 3/8" |
| Graduation Range | No Graduations |
| Height | 2 3/4" |
| Jar Type | Sampling |
| Mouth | Wide |
| Mouth Size | Wide |
| Overall Height | 70 mm |
| Pre-cleaned | Semi Volatile Organics |
| Screw Closure Size | 58 mm to 400 mm |
| Shape | Straight Side Round |
| Sterile/non-sterile | Non-Sterile |
| Height (cm) | 9.52 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 25.4 |
| HS Code | 3926909910 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.2715 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)