-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Precleaned Bottle |
|---|---|
| Autoclavable | No |
| Basic Material | Plastic |
| Body Color | White |
| Body Diameter | 80 mm |
| Body Material | High Density Polyethylene |
| Bottle Type | Sampling |
| Capacity - Ml | 1L |
| Capacity - Oz | 32 fl. oz. |
| Clarity | Translucent |
| Class | Class 2000 |
| Closure Color | Blue |
| Closure Included | Yes |
| Closure Liner Design | Flat |
|---|---|
| Closure Liner Material | Foam |
| Closure Material | Polypropylene |
| Closure Type | Screw On |
| Graduated | No |
| Minimum Screw Closure Size | 28 mm |
| Mouth | Narrow |
| Mouth Size | Narrow |
| Overall Height | 240 mm |
| Pre-cleaned | Trace Metals |
| Screw Closure Size | 28 mm to 410 mm |
| Shape | Round |
| Sterile/non-sterile | Non-Sterile |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 25.4 |
| HS Code | 3926909910 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.152 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)