-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rubber Grommet |
|---|---|
| An 931 Dash Number | 2-10 |
| An 931 Number | 210 |
| Color | Red |
| Elongation | 5% |
| Grommet Style | Style 1 |
| Hardness | 50A |
| Inside Dia. | 1/8" |
| Inside Diameter | 0.13" |
| Material | Rubber |
| Max. Temp. | 400°F |
| Min. Temp. | -40°F |
| Ms 35489 Number | 1 |
|---|---|
| Operating Temperature - Maximum | 400°F |
| Outside Dia. (b) | 0.344" |
| Outside Diameter | 0.34" |
| Overall Thickness | 0.19" |
| Panel Hole Dia. (e) | 1/4" |
| Panel Hole Diameter | 1/4" |
| Panel Thickness | 0.06" |
| Resistance Properties | Tear Resistant, Temperature Resistant |
| Standards | Astm D2000 Fc512 |
| Tensile Strength | 1200 psi |
| Type | Military Specification |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 2.54 |
| HS Code | 4016996050 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)