-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Safety Cable |
|---|---|
| Cable Dia. | 1/8" |
| Cable Type | Whip Check Cable |
| For Maximum Hose Pressure | 125 psi |
| For Maximum Hose Size | 1 1/4" |
| For Minimum Hose Size | 1/2" |
| Material | Steel |
|---|---|
| Max. Working Pressure | 200 psi |
| Overall Length | 20.25" |
| Pressure Level | 100 psi to 299 psi |
| Safety Cable Type | Whip Check Safety Cable |
| Whip Check Cable Type | Hose To Hose |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 20.57 |
| Width (cm) | 20.32 |
| HS Code | 7312102000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)