-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Boss Fitting |
|---|---|
| Barb Size | 3/4" |
| Compatible Pipe Size | 3/4" |
| Fitting Material | Steel |
| For Hose Dash Size | -12 |
| For Hose I.d. | 3/4" |
| Hose Fitting A Connection Type | Hose Barb |
| Hose Fitting A Gender | Male |
| Hose Fitting A Size | 3/4" |
|---|---|
| Hose Fitting B Connection Type | NPT |
| Hose Fitting B Gender | Male |
| Hose Fitting B Size | 1" |
| Hose Size | 3/4" |
| Material | Durable Steel |
| Material Grade | Grade Q235 A3 |
| Thread Type | NPT |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 10.92 |
| Width (cm) | 3.81 |
| HS Code | 7307995045 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)