-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hose End Clamp |
|---|---|
| Clamp Band Material | Carbon Steel |
| For Hose Maximum O.d. | 15/16" |
| For Hose Minimum O.d. | 13/16" |
| Hose I.d. | 1/2" |
| Max. Hose Outside Dia. | 15/16" |
|---|---|
| Min. Hose Outside Dia. | 13/16" |
| Number Of Bolts | 2 |
| Type | Two Bolt |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 6.35 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)