-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dust Cap |
|---|---|
| Body Material | Stainless Steel |
| Connection Type | Female Coupler |
| Coupler Size | 3" |
| Coupling Component | Socket |
| Coupling Size | 3" |
| Coupling Type | DC |
|---|---|
| Gasket Material | Nitrile |
| Includes Locking Arm | Yes |
| Max. Working Pressure @ 70 F | 125 psi |
| Overall Length | 2 13/16" |
| Socket Inside Diameter | 3 5/8" |
| Height (cm) | 9.4 |
|---|---|
| Length (cm) | 15.49 |
| Width (cm) | 10.41 |
| HS Code | 7307290090 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 1.2375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)