-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Coupler |
|---|---|
| Body Material | Aluminum |
| Connection Type | NPT |
| Coupler Size | 1" |
| Coupling Component | Socket |
| Coupling Size | 1" |
| Coupling Type | B |
| Fitting Type | MNPT |
| Gasket Material | Nitrile |
| Hose Fitting Gender | Male |
|---|---|
| Hose Fitting Size | 1" |
| Includes Locking Arm | Yes |
| Max. Pressure | 250 psi |
| Max. Working Pressure @ 70 F | 250 psi |
| Overall Length | 2 15/32" |
| Pipe Size | 1" |
| Socket Inside Diameter | 1 15/32" |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 7.62 |
| HS Code | 7609000000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.1485 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)