-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wire Cloth |
|---|---|
| Alloy Type | 304 |
| Coating | Plain |
| Color | Gray |
| Finish | Plain |
| Material | Stainless Steel |
| Material Grade | Grade 304 |
| Mesh Count | 3 x 3 |
| Mesh Size | 3 mesh x 3 mesh |
| Mesh Size Range | Coarse |
|---|---|
| Mesh Type | Woven |
| Open Area | 70.1% |
| Opening Size | 0.279" |
| Overall Length | 4 ft. |
| Overall Width | 4 ft. |
| Type | Plain Weave |
| Width | 48" |
| Wire Diameter | 0.054" |
| Height (cm) | 0.51 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 121.92 |
| HS Code | 7314141000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.95 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)