-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Eyebolt |
|---|---|
| Eye Inside Dia. | 1/2" |
| Eye Outside Dia. | 15/16" |
| Finish | Zinc Plated |
| Opening Size | 5/16" |
| Overall Length | 3" |
| Shank Dia. | 1/4" |
|---|---|
| Shank Length | 2" |
| Thread Length | 1 15/16" |
| Thread Size | 1/4"-20 |
| Thread Style | Unthreaded |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 18.8 |
| Width (cm) | 5.08 |
| HS Code | 7318152095 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.39 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)