-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Threaded Rod |
|---|---|
| Finish | Zinc Plated |
| Grade | Grade 2 |
| Hardness | Rockwell B85 |
| Includes Nuts | No |
| Length | 1 ft. |
| Material | Steel |
| Material Grade/class | Grade 2 |
| Minimum Yield Strength | 45000 psi |
| Number Of Nuts Included | 0 |
| Overall Length | 12" |
|---|---|
| Rockwell Hardness | B85 Min. |
| System Of Measurement | Imperial |
| Tensile Strength | 60000 psi |
| Thread Direction | Right Hand |
| Thread Fit | 1A |
| Thread Size | 1/4"-20 |
| Thread Type | Coarse |
| Yield Strength | 45000 psi |
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 35.81 |
| Width (cm) | 6.1 |
| HS Code | 7318155056 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)