-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fully Threaded Stud |
|---|---|
| Class | Class 1A |
| Finish | Black Oxide |
| Grade | Grade 2 |
| Hardness | Rockwell B70 |
| Includes Nuts | No |
| Length | 4" |
| Material | Steel |
| Material Grade/class | Grade 2 |
| Number Of Nuts | 0 |
| Number Of Nuts Included | 0 |
|---|---|
| Overall Length | 4" |
| Rockwell Hardness | B70 Min |
| System Of Measurement | Imperial |
| Tensile Strength | 60000 psi |
| Thread Direction | Right Hand |
| Thread Fit | 1A |
| Thread Size | #10-32 |
| Thread Type | Fine |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 10.16 |
| HS Code | 7318155056 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2745 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)