-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Support Clamp |
|---|---|
| Color | Black |
| For Use With | Air Brake Hose |
| Inside Dia. | 3/8" |
| Material | Rubber, Steel |
| Mount Type | Hex Bolt |
| Number Of Holes | 2 |
|---|---|
| Outside Dia. | 3/4" |
| Overall Diameter | 3/4" |
| Product Type | Support Clamp |
| Type | W/Hex Bolt |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 15.24 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)