-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Nut Fitting |
|---|---|
| Accessory Type | Nut Fitting |
| Fitting Gender | Female |
| Includes | Hose Nut |
| Inside Dia. | 1/2" |
| Material | Brass |
| Operating Pressure | 225 psi |
|---|---|
| Operating Pressure - Maximum | 225 psi |
| Outside Dia. | 7/8" |
| Pipe Connection Size | 1/2" |
| Tube Connection Size | 7/8" |
| standard | DOT COMPLIANT |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 9.4 |
| HS Code | 7412200035 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.567 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)