-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tarp |
|---|---|
| Breathability | Non Breathable |
| Color | Black, Green |
| Cut Size | 6 ft. x 8 ft. |
| Duty | Heavy Duty |
| Fabric Material | Vinyl |
| Fabric Weight | 13 oz./sq. yd. |
| Finished Length | 7.5 ft. |
| Finished Width | 5.5 ft. |
| Grommet Material | Brass |
| Grommet Spacing | 24" |
| Grommets | Brass, Nickel Coated |
| Includes Grommets | Grommets Included |
|---|---|
| Insulation | Non Insulated |
| Nominal Length | 8 ft. |
| Nominal Width | 6 ft. |
| Product Type | Tarp |
| Resistance Properties | Mildew Resistant,UVResistant, Tear Resistant, Flame Retardant |
| Seam | Reinforced With Boltrope, Sewn |
| Seam Type | Rope Reinforced, Single Stitched |
| Shape | Rectangle |
| Thickness | 15 mil. |
| Water Resistance | Waterproof |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 31.24 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.1555 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)