-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rod Stock |
|---|---|
| Color | Clear |
| Corrosion And Chemical Resistance | Fair |
| Diameter Tolerance | 0" to +0.003" |
| Friction Rating | Not Slippery |
| Grade | Standard |
| Grade Type | Machine Grade |
| Impact Strength | 1.5 lbs.-ft./in. |
| Impact Strength Rating | Poor |
| Length | 1" |
| Length Tolerance | 0" to +0.125" |
| Machinability | Fair |
| Material | Polycarbonate |
| Max. Temp. | 250°F |
| Min. Temp. Rating | -40°F |
| Minimum Temperature | -40°F |
|---|---|
| Plastic Clarity | Clear |
| Plastic Diameter | 5/8" |
| Plastic Diameter Tolerance | 0" to 0.003" |
| Plastic Hardness | Rockwell M75 |
| Plastic Hardness Rating | Hard |
| Plastic Length | 1 ft. |
| Plastic Length Tolerance | -0.25" to +-0.25" |
| Shape | Rods |
| Tensile Strength | 10500 psi |
| Tensile Strength Rating | Excellent |
| Uv Resistant | No |
| Water Absorption | 0.2% |
| Water Absorption Rating | Good |
| Wear Factor | Fair |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 30.99 |
| Width (cm) | 1.52 |
| HS Code | 3916905000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.072 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)