-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sheet Stock |
|---|---|
| Color | Black |
| Length | 12" |
| Length Tolerance | +0.125"/-0.000" |
| Material | Extruded Nylon 6/6 |
| Material Type | Standard Grade |
| Operating Temp. Range | -40 Degrees to 210 Degrees F |
|---|---|
| Tensile Strength | 12,000 psi |
| Thickness | 0.188" |
| Thickness Tolerance | +0.025"/-0.000" |
| Width | 12" |
| Width Tolerance | +0.125"/-0.000" |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 30.48 |
| HS Code | 3920920000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.5985 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)