-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Square Head Plug |
|---|---|
| Basic Fitting Shape | Plug |
| Body Material | Malleable Iron |
| Connection Type | MNPT |
| Fitting Connection Type | MNPT |
| Includes Pre-applied Thread Sealant | No |
| Includes Seal | No |
| Max. Pressure | 300 psi @ 150°F |
|---|---|
| Nominal Pipe Size | 3" |
| Pipe Fitting Material | Malleable Iron |
| Pipe Size | 3" |
| Specific Fitting Shape | Square Head Plug |
| Temp. Range | -20°F to +366°F |
| Height (cm) | 5.33 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 8.89 |
| HS Code | 7307199060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.747 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)