-
Select Country
- Source Now
Get it by Monday, Feb 23
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Portable Cord |
|---|---|
| Conductor Design | Stranded |
| Conductor Material | Copper |
| Gauge | 16 AWG |
| Gauge/conductor | 16/4 |
| Jacket Color | Black |
| Jacket Material | Thermoplastic Elastomer |
| Jacket Type | SEOW |
| Length | 250 ft. |
| Location | Outdoor |
| Max. Amps | 10A |
| Max. Voltage | 600V |
| Nominal Outside Dia. | 0.42" |
|---|---|
| Number Of Conductors | 4 |
| Product Type | Portable Cord |
| Spool Length | 250 ft. |
| Stranded / Solid | Stranded |
| Temp. Range | -40°F to +194°F |
| Temp. Rating | -40°F to +194°F |
| Trade Designation | Seow |
| Voltage | 600V |
| Wire Color | Black, Green, Red, White |
| Wire Size | 16 AWG |
| standard | UL/ CUL/ MSHA |
| Height (cm) | 27.94 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 30.48 |
| HS Code | 8544493080 |
|---|---|
| Country Of Origin | ID |
| Weight (kg) | 11.25 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)