-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Taper Pin |
|---|---|
| Finish | Plain |
| Grade | Non Graded |
| Large End Dia. | 0.109" |
| Large End Dia. Tolerance | -0.0007" to +0.0013" |
| Large End Diameter Tolerance | -0007" to +0.0013" |
| Length | 7/8" |
| Length Tolerance | -0.01" to +0.01" |
| Material | Steel |
| Material Grade/class | Ungraded |
| Overall Length Tolerance | -0.01" to +0.01" |
| Pin Size | 4/0 AWG |
|---|---|
| Pin Type | Standard |
| Product Type | Taper Pin |
| Shank Length | 7/8" |
| Small End Dia. | 0.091" |
| Small End Diameter Tolerance | -0.01" to +0.01" |
| Standards | Ansi/Asme B18.8.2 |
| System Of Measurement | Imperial |
| Type | Standard |
| Usable Length | 7/8" |
| Usable Length Tolerance | -0.01" to +0.01" |
| Height (cm) | 0.25 |
|---|---|
| Length (cm) | 10.67 |
| Width (cm) | 7.62 |
| HS Code | 8477908501 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)