-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Backup Ring |
|---|---|
| Actual Inside Dia. | 1.77" |
| Actual Width | 0.105" |
| Color | Orange |
| Cross Section | 1/8" |
| Cross Section Shape | Rectangular |
| Cut Type | Solid |
| Durometer | 55 Shore D |
| Durometer Rating | Very Hard |
| For Use With As568a Dash No. | 224 |
| Nominal Inside Dia. | 1 3/4" |
| Nominal Outside Dia. | 2" |
|---|---|
| Nominal Width | 1/8" |
| O-ring Material Compatibility | Carbon Dioxide, Hydraulic Oils (Petroleum), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Nitrogen, Silicone Grease |
| Operating Temperature - Maximum | 275°F |
| Operating Temperature - Minimum | -65°F |
| System Of Measurement | Imperial |
| Temp. Range | -65°F to +275°F |
| Thickness | 0.045" |
| Width - Actual | 0.11" |
| X-ray Detectable | Not X Ray Detectable |
| Height (cm) | 0.25 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 13.97 |
| HS Code | 3926904510 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)