-
Select Country
- Source Now
Get it by Thursday, Mar 5
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rod Stock |
|---|---|
| Alloy Type | 12L14 |
| Brinell Hardness | 85 |
| Diameter | 3" |
| Diameter Tolerance | -0.004" to 0" |
| Fabrication | Cold Finished |
| Finish | Unpolished |
| Heat Treatable | Yes |
| Heat Treatment | No Heat Treatment |
| Includes Material Certificate | Yes |
| Length | 1" |
| Length Tolerance | -1" to +1" |
| Machinability | 193% |
| Material | Carbon Steel |
| Material Grade | 12L14 |
|---|---|
| Mechanical Finish | Mill |
| Outside Diameter | 3" |
| Outside Diameter Tolerance | 0" to 0.005" |
| Overall Length | 12" |
| Rockwell Hardness | Not Rated |
| Shape | Rod |
| Standards | Astm A108, Astm A29 |
| System Of Measurement | Imperial |
| Temper | Cold Finish |
| Tensile Strength | 78000 psi |
| Tolerance Rating | Standard |
| Type | General Purpose |
| Yield Strength | 60000 psi |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 7.62 |
| HS Code | 7228100060 |
|---|---|
| Country Of Origin | SG |
| Weight (kg) | 10.7325 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)