-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Wardrobe Locker |
|---|---|
| Antimicrobial Coating | No |
| Assembled | Unassembled |
| Assembled/unassembled | Unassembled |
| Base/leg Height | 6" |
| Color | Gray |
| Door Type | Ventilated |
| Frame Thickness | 16 ga. |
| Handle Material | Recessed Steel |
| Handle Type | Recessed Steel |
| Hooks Per Opening | 2 |
| Includes Number Plates | No |
| Legs | Included |
| Lock Type | Padlock Hasp |
| Locker Color | Gray |
| Locker Door Type | Ventilated |
|---|---|
| Locker Finish | Powder Coated |
| Locker Material | Steel |
| Material | Cold Rolled Steel |
| Number Of Tiers | 1 |
| Number Of Units Wide | 3 |
| Opening Depth | 17" |
| Opening Height | 68 1/2" |
| Opening Width | 9" |
| Overall Depth | 18" |
| Overall Height | 78" |
| Overall Width | 36" |
| Panel Thickness | 22 ga. |
| Tier | One |
| Height (cm) | 21.59 |
|---|---|
| Length (cm) | 204.47 |
| Width (cm) | 45.72 |
| HS Code | 9403200020 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 78.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)