-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pry Bar Lever Dolly |
|---|---|
| Axle Dia. | 5/8" |
| Color | Gray |
| Frame Finish | Powder Coated |
| Frame Material | Steel |
| Handle Color | Gray |
| Handle Length | 72" |
| Handle Material | Steel |
| Includes Foot Assist | With Foot Assist |
| Load Capacity | 5000 lbs. |
| Non-marking Axle-mounted Wheels | Yes |
| Nose Plate Depth | 3 1/2" |
| Nose Plate Width | 6" |
| Noseplate Finish | Powder Coated |
| Noseplate Material | Steel |
| Noseplate Profile | Beveled |
|---|---|
| Noseplate Size | 6" x 3 1/2" |
| Noseplate Thickness | 1/2" |
| Noseplate Type | Straight |
| Overall Length | 72" |
| Overall Width | 10 1/2" |
| Pry Bar Length | 72" |
| Rotation/swivel Mechanism | None |
| Wheel Bearings | Roller |
| Wheel Dia. | 5" |
| Wheel Material | Poly On Steel |
| Wheel Type | Tread On Core |
| Wheel Width | 2" |
| Wheel/tread Material | Polyurethane |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 195.58 |
| Width (cm) | 33.02 |
| HS Code | 8716805090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 21.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)