-
Select Country
- Source Now
Get it by Thursday, Mar 5
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Manual Turntable |
|---|---|
| Color | Red |
| Features | Locking Device Prevents Unnecessary Rotation, Top Spin Is Supported By 2 Circles Of Steel Balls Which Allow It To Freely Rotate |
| Finish | Powder Coated |
| Height | 7/8" |
| Inside Diameter | 45" |
| Material | Steel |
|---|---|
| Number Of Ball Bearings | 325 |
| Outside Diameter | 54" |
| Overall Height | 7/8" |
| Product Type | Manual Turntable |
| Height (cm) | 4.06 |
|---|---|
| Length (cm) | 137.92 |
| Width (cm) | 137.92 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 105.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)