-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sheet Metal |
|---|---|
| Alloy Type | 3003 |
| Finish | Mill |
| Length | 10" |
| Length Tolerance | -0.032" to +0.032" |
| Material | Aluminum |
| Material Grade | Grade 3003 |
| Mechanical Finish | Mill |
| Overall Length | 10" |
| Overall Width | 4" |
| Shape | Sheet |
|---|---|
| Temper | H14 |
| Tensile Strength | 21000 psi |
| Thickness | 0.064" |
| Thickness Tolerance | -0.002" to +0.002" |
| Type | General Purpose |
| Typical Tensile Strength | 21000 psi |
| Width | 4" |
| Width Tolerance | -0.005" to +0.005" |
| Height (cm) | 0.51 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 10.16 |
| HS Code | 7606123090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)