-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Union |
|---|---|
| Application | Air, Non-Potable Water |
| Body Material | Cast Copper |
| Color | Bronze |
| Compatible Tube Material | Copper |
| Connection Type | C x MNPT |
| Fitting Material | Cast Copper |
| Fitting Side A Connection Type | Cup |
| Fitting Side A Copper Tube Size | 3/4" |
| Fitting Side A Tube Outer Diameter | 7/8" |
| Fitting Side B Connection Type | MNPT |
| Fitting Side B Pipe Size | 3/4" |
| Fitting Side B Tube Outer Diameter | 3/4" |
| Material Grade | Grade C84400 |
|---|---|
| Maximum Operating Pressure | 582 psi @ 100°F |
| Maximum Operating Temperature | 400°F |
| Minimum Operating Temperature | -20°F |
| Outside Dia. | 7/8" |
| Overall Length | 75.09375 mm |
| Resistance Properties | Abrasion Resistant |
| Size | 3/4" |
| Socket Depth | 3/4" |
| Specific Fitting Shape | Straight Union |
| Temp. Range | -20°F to +400°F |
| standard | ANSI B16.18 |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 7.11 |
| Width (cm) | 4.32 |
| HS Code | 7412200085 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.1944 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)