-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flat Indicator Light |
|---|---|
| Amps Drawn | 20 mA |
| Average Life | 100000 hrs. |
| Body Material | ABS, Brass Plated Chrome |
| Color | Blue |
| Electrical Connection | Lead For Soldering |
| Finish | Brass Plated |
| Head Color | Blue |
| Head Style | Flush |
| Includes Lamp Module - New | Yes |
| Includes Lens | Lens Included |
| Ip Rating | IP40 |
| Lamp Bulb Color | Blue |
| Lamp Bulb Type | LED |
| Lamp Type | LED |
| Manufacturer Warranty Length | 3 yrs. |
|---|---|
| Mounting Dia. | 6 mm |
| Nema Enclosure Rating | No Enclosure |
| Overall Depth | 1.18" |
| Overall Height | 7/25" |
| Overall Width | 7/25" |
| Panel Mounting Hole Diameter | 6 mm |
| Panel Thickness | Up To 0.16" |
| Series | H06 Series |
| Shape | Round |
| Standards | RoHS |
| Stem Thread Size | M6 |
| Voltage | 24V DC |
| Voltage Rating - Maximum | 24V DC |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 7.11 |
| Width (cm) | 1.52 |
| HS Code | 8531200040 |
|---|---|
| Country Of Origin | KR |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)