-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Coupling Nut |
|---|---|
| Basic Material | Steel |
| Dia./thread Size | 5/16"-18 |
| Finish | Zinc Chromate Plated |
| Grade | 5 |
| Length | 1.125" |
| Material | Steel |
| Min. Tensile Strength | 105,000 psi |
| Min. Yield (psi) | 90,000 |
|---|---|
| Nut Type | Coupling Nut |
| System Of Measurement | Inch |
| Thread Direction | Right Hand |
| Thread Style | Fully Threaded |
| Thread Type | UNC |
| Type | Standard |
| Width | 1/2" |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 2.54 |
| HS Code | 7318160085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)