-
Select Country
- Source Now
Get it by Wednesday, Mar 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drum Dolly |
|---|---|
| Adjustment Type | Not Adjustable |
| Assembled | No |
| Capacity | 1250 lbs. |
| Caster Brake Type | No Caster Brake |
| Caster Dia. | 3" |
| Caster Material | Polyolefin |
| Caster Wheel Bearings | Delrin |
| Caster Wheel Dia. | 3" |
| Caster Wheel Width | 1 3/4" |
| Caster Wheel/tread Material | Plastic |
| Caster Width | 1 1/4" |
| Caster/wheel Configuration | (5) Swivel |
| Caster/wheel Mounting Location | 5 Wheel |
| Color | Gray |
| Deck Height | 4" |
| Deck Shape | Round |
| Deck Type | Solid |
| Drum Capacity | 55 gal. |
| Features | High Capacity Load |
| For Cntnr Cap | 55 gal. |
| For Container Material | Steel |
|---|---|
| For Max. Container Dia. | 23" |
| Frame Finish | Powder Coated |
| Frame Gauge | 11 ga. |
| Frame Material | Steel |
| Height | 6 1/2" |
| Includes | (20) Bolts, (20) Nuts |
| Includes Tilt Pedal | Without Tilt Pedal |
| Inside Dia. | 23 3/8" |
| Lip Height | 2 1/2" |
| Load Capacity | 1250 lbs. |
| Material | Steel |
| Method Of Construction | Welded |
| Number Of Casters | 5 |
| Outside Dia. | 24 7/8" |
| Outside Diameter | 23 3/4" |
| Overall Depth | 24 7/8" |
| Overall Height | 6 1/2" |
| Overall Width | 24 7/8" |
| Securing Mechanism | No Securing Mechanism |
| Height (cm) | 66.8 |
|---|---|
| Length (cm) | 66.04 |
| Width (cm) | 8.89 |
| HS Code | 8716805090 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)