-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Coupling |
|---|---|
| Body Material | PVC |
| Color | White |
| Connection Type | Hub |
| Max. Operating Temp. | 140°F |
|---|---|
| Pipe Size | 6" |
| Schedule | DWV |
| Height (cm) | 16 |
|---|---|
| Length (cm) | 18.54 |
| Width (cm) | 18.54 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.9315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)