-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Wye and 45 Degrees Elbow |
|---|---|
| Application | DWV |
| Basic Fitting Shape | Wye |
| Body Material | PVC |
| Color | White |
| Connection Type | Hub |
| Fitting Side A Gender | Female |
| Fitting Side A Nominal Pipe Size | 3" |
| Fitting Side A Outside Diameter | 3 15/16" |
| Fitting Side A Type | Socket |
| Fitting Side B Gender | Female |
| Fitting Side B Nominal Pipe Size | 3" |
| Fitting Side B Outside Diameter | 3 15/16" |
| Fitting Side B Type | Socket |
| Fitting Side C Gender | Female |
| Fitting Side C Nominal Pipe Size | 2" |
| Fitting Side C Outside Diameter | 2 11/16" |
| Fitting Side C Type | Socket |
|---|---|
| For Pipe Outside Diameter | 2 3/8", 3 1/2" |
| For Pipe Schedule | 40 |
| Includes Plug | No |
| Includes Pre-applied Thread Sealant | No |
| Includes Seal | No |
| Includes Shield | No |
| Max. Temp. | 140°F |
| Maximum Operating Pressure | Gravity Flow |
| Overall Length | 4 7/16" |
| Pipe Fitting Material | PVC |
| Pipe Size | 3" x 3" x 2" |
| Schedule | Schedule 40 |
| Specific Fitting Shape | Combination Wye 45° Reducing Elbow |
| Standards | Astm D1784, Astm D2665, Astm D3311, Nsf 14 |
| Temp. Range | -20°F to +140°F |
| Height (cm) | 10.41 |
|---|---|
| Length (cm) | 20.57 |
| Width (cm) | 21.59 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.558 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)