-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Socket Cap |
|---|---|
| Application | DWV |
| Basic Fitting Shape | Cap |
| Body Material | ABS |
| Color | Black |
| Connection Type | Hub |
| Fitting Connection Type | Female Socket |
| For Pipe Schedule | 40 |
| Includes Pre-applied Thread Sealant | No |
| Includes Seal | No |
| Nominal Pipe Size | 4" |
|---|---|
| Outside Diameter | 4 15/16" |
| Overall Length | 3 1/8" |
| Pipe Fitting Material | ABS |
| Pipe Size | 4" |
| Schedule | Schedule 40 |
| Specific Fitting Shape | Socket Cap |
| Temp. Range | -40°F to +180°F |
| Standards | ASTM D3965 CELL CLASS 32222 |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 12.95 |
| Width (cm) | 12.95 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)