-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wye with 45 Degrees Bend |
|---|---|
| Application | DWV |
| Basic Fitting Shape | Wye |
| Body Material | ABS |
| Color | Black |
| Fitting Side A Gender | Female |
| Fitting Side A Nominal Pipe Size | 3" |
| Fitting Side A Outside Diameter | 3 15/16" |
| Fitting Side A Type | Socket |
| Fitting Side B Gender | Female |
| Fitting Side B Nominal Pipe Size | 3" |
| Fitting Side B Outside Diameter | 3 15/16" |
| Fitting Side B Type | Socket |
| Fitting Side C Gender | Female |
| Fitting Side C Nominal Pipe Size | 3" |
| Fitting Side C Outside Diameter | 3 15/16" |
| Fitting Side C Type | Socket |
|---|---|
| For Pipe Outside Diameter | 3 1/2" |
| For Pipe Schedule | 40 |
| Includes Plug | No |
| Includes Pre-applied Thread Sealant | No |
| Includes Seal | No |
| Includes Shield | No |
| Maximum Operating Pressure | Gravity Flow |
| Overall Length | 6 7/16" |
| Pipe Fitting Material | ABS |
| Pipe Size | 3" |
| Schedule | Schedule 40 |
| Specific Fitting Shape | Combination Wye 45° Elbow |
| Standards | Astm D2661, Astm D3311, Astm D3965, Nsf 14 |
| Temp. Range | -20°F to +140°F |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 28.45 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.72 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)