-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hex Nut |
|---|---|
| Dimensional Standards | Asme B18.2.2 |
| Finish | Plain |
| Hardness | Rockwell B75 |
| Height | 3/4" |
| Hex Height | 3/4" |
| Hex Type | Standard Hex |
| Hex Width | 1 19/64" |
| Material | Silicone Bronze |
| Material Grade/class | Ungraded |
|---|---|
| Nut Type | Standard Hex |
| Removable | Yes |
| System Of Measurement | Imperial |
| Thread Direction | Right Hand |
| Thread Size | 7/8"-9 |
| Thread Type | Coarse |
| Width | 1 19/64" |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 6.6 |
| Width (cm) | 5.33 |
| HS Code | 7415338010 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)