-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Corner Brace |
|---|---|
| Application | Corner Brace |
| Finish | Zinc Plated |
| Hardware | Included |
| Height | 2 33/64" |
| Holes | With |
| Holes Per Leaf | 2 |
| Includes Mounting Hardware | Mounting Hardware Included |
| Leaf A Length | 2 1/2" |
| Leaf B Length | 2 33/64" |
|---|---|
| Leaf Width | 5/8" |
| Length | 2 1/2" |
| Material | Steel |
| Mounting Hole Diameter | 3/16" |
| Number Of Mounting Holes | 4 |
| Thickness | 0.06" |
| Width | 5/8" |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 19.3 |
| Width (cm) | 13.21 |
| HS Code | 8302423065 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.036 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)