-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tapping Sheet Metal Screw |
|---|---|
| Drive Type | Slotted |
| Finish | Plain |
| Grade | Grade 18-8 |
| Head Dia. | 0.322" |
| Head Height | 0.094" |
| Head Type | Pan |
| Length | 1/2" |
|---|---|
| Material | Stainless Steel |
| Point Type | A |
| Screw Size | #8 |
| System Of Measurement | Imperial |
| Tip Type | Pointed |
| Type | Standard |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 7.11 |
| Width (cm) | 5.33 |
| HS Code | 7318141030 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.1395 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)