-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rod Stock |
|---|---|
| Color | White |
| Corrosion And Chemical Resistance | Good |
| Diameter | 1 3/8" |
| Diameter Tolerance | 0" to +0.138" |
| Friction Coefficient | 0.12 |
| Friction Rating | Very Slippery |
| Grade | Standard |
| Grade Type | Virgin Food Contact Grade |
| Impact Strength | No Break |
| Impact Strength Rating | Excellent |
| Length | 3 ft. |
| Length Tolerance | 0" to +0.06" |
| Machinability | Good |
| Material | UHMW Polyethylene |
| Max. Temp. | 180°F |
| Min. Temp. Rating | -22°F |
| Minimum Temperature | -22°F |
|---|---|
| Plastic Clarity | Opaque |
| Plastic Diameter | 1 3/8" |
| Plastic Diameter Tolerance | 0" to 0.138" |
| Plastic Hardness | 66D |
| Plastic Hardness Rating | Medium |
| Plastic Length | 3 ft. |
| Plastic Length Tolerance | -0.25" to +-0.25" |
| Shape | Rods |
| Standards | 3-A Dairy, Fda, Usda |
| Tensile Strength | 5800 psi |
| Tensile Strength Rating | Good |
| Uv Resistant | No |
| Water Absorption | 0.01% |
| Water Absorption Rating | Excellent |
| Wear Factor | Excellent |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 91.44 |
| Width (cm) | 3.81 |
| HS Code | 3916100000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.8325 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)