APPROVED VENDOR 1UTE1 Sheet Nylon White 5/8 T 12 x 12 In

Item: AB3QCJ
Model: 1UTE1
11 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$138.53
5% off
$131.60 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Sheet Stock
Color Off White
Corrosion And Chemical Resistance Fair
Friction Coefficient 0.25
Friction Rating Slippery
Grade Standard
Impact Strength 0.6 lbs.-ft./in.
Impact Strength Rating Poor
Length 12"
Length Tolerance 0" to +0.06"
Machinability Good
Material Nylon
Maximum Temperature 210°F
Minimum Temperature -40°F
Nominal Size (merch) 12" x 12"
Operating Temp. Range -40°F to +210°F
Plastic Clarity Opaque
Plastic Hardness Rockwell M85
Plastic Hardness Rating Hard
Plastic Length 12"
Plastic Length Tolerance -0.25" to +-0.25"
Plastic Thickness 5/8"
Plastic Thickness Tolerance -10% to +10%
Plastic Width 12"
Plastic Width Tolerance -0.25" to +0.25"
Shape Sheets
Tensile Strength 12000 psi
Tensile Strength Rating Excellent
Thickness 5/8"
Thickness Tolerance 0" to +0.025"
Uv Resistant No
Water Absorption 0.3%
Water Absorption Rating Poor
Wear Factor Excellent
Width 12"
Width Tolerance 0" to +06"

Shipping Information

Height (cm) 1.78
Length (cm) 30.48
Width (cm) 30.48
HS Code 3920920000
Country Of Origin US
Weight (kg) 2.1785

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site