-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sheet Stock |
|---|---|
| Corrosion And Chemical Resistance | Excellent |
| Friction Coefficient | 0.32 |
| Friction Rating | Slippery |
| Grade | Standard |
| Impact Strength | 0.6 lbs.-ft./in. |
| Impact Strength Rating | Poor |
| Length | 6" |
| Length Tolerance | 0" to +0.06" |
| Machinability | Fair |
| Material | PEEK |
| Material Type | Unfilled |
| Maximum Temperature | 480°F |
| Minimum Temperature | -20°F |
| Nominal Size (merch) | 6" x 6" |
| Operating Temp. Range | -20°F to +480°F |
| Plastic Clarity | Opaque |
| Plastic Hardness | Rockwell M100 |
| Plastic Hardness Rating | Hard |
|---|---|
| Plastic Length | 6" |
| Plastic Length Tolerance | -0.25" to +-0.25" |
| Plastic Thickness | 0.75" |
| Plastic Thickness Tolerance | -10% to +10% |
| Plastic Width | 6" |
| Plastic Width Tolerance | -0.25" to +0.25" |
| Shape | Sheets |
| Tensile Strength | 16000 psi |
| Tensile Strength Rating | Excellent |
| Thickness | 3/4" |
| Thickness Tolerance | 0" to +0.025" |
| Uv Resistant | No |
| Water Absorption | 0.1% |
| Water Absorption Rating | Good |
| Wear Factor | Excellent |
| Width | 6" |
| Width Tolerance | 0" to +06" |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 15.24 |
| HS Code | 3920995000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.5738 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)