-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sheet Stock |
|---|---|
| Color | Clear |
| Corrosion And Chemical Resistance | Fair |
| Friction Rating | Not Slippery |
| Grade | Standard |
| Impact Strength | 0.28 lbs.-ft./in. |
| Length | 24" |
| Length Tolerance | -0.06" to +0.06" |
| Machinability | Good |
| Material | Acrylic |
| Maximum Temperature | 170°F |
| Minimum Temperature | 32°F |
| Nominal Size (merch) | 24" x 24" |
| Operating Temp. Range | +32°F to +170°F |
| Plastic Clarity | Clear |
| Plastic Hardness | Rockwell M95 |
| Plastic Hardness Rating | Hard |
| Plastic Length | 24" |
|---|---|
| Plastic Length Tolerance | -0.25" to +-0.25" |
| Plastic Thickness | 0.125" |
| Plastic Thickness Tolerance | -10% to +10% |
| Plastic Width | 24" |
| Plastic Width Tolerance | -0.25" to +0.25" |
| Shape | Sheets |
| Tensile Strength | 11030 psi |
| Tensile Strength Rating | Excellent |
| Thickness | 0.118" |
| Thickness Tolerance | -0.012" to +0.012" |
| Uv Resistant | Yes |
| Water Absorption | 0.4% |
| Water Absorption Rating | Poor |
| Wear Factor | Fair |
| Width | 24" |
| Width Tolerance | -0.06" to +0.06" |
| Height (cm) | 0.25 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 60.96 |
| HS Code | 3920515000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.6793 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)