-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Disc Spring |
|---|---|
| Compatible Hole Diameter | 7/16" |
| Disc Type | Curved Disc Spring |
| For Rod Size | 1/4" |
| Grade | Grade 301/302 , Stainless Steel |
| Inside Diameter | 0.27" |
| Load @ Deflection | 1.8 lbs. |
|---|---|
| Outside Diameter | 0.42" |
| System Of Measurement | Imperial |
| Thickness | 0.007" |
| Type | Curved |
| standard | AISI TYPE 302 |
| Height (cm) | 0.51 |
|---|---|
| Length (cm) | 8.38 |
| Width (cm) | 5.08 |
| HS Code | 7320905060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)