-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Backup Ring Assortment |
|---|---|
| Case Type | Plastic |
| Color | White |
| Cut Type | Split |
| Durometer | 55 Shore D |
| Hardness | Very Hard |
| Includes Case | Case Included |
| Material | PTFE |
| Number Of Pieces | 325 |
|---|---|
| Number Of Sizes | 36 |
| Operating Temperature - Maximum | 500°F |
| Operating Temperature - Minimum | -100°F |
| Sae Or Metric | SAE |
| Sizes Included | (10) Each Of 013, 014, 015, 016, 017, 018, (10) Each Of 110, 111, 112, 113, 114, 115, 116, (15) Each Of 005, 006, 007, 008, 009, 010, 011, 012, (5) Each Of 117, 118, 119, 120, 121, (5) Each Of 210, 211, 212, 213, 214, 215, 216, 217, 218, 219 |
| System Of Measurement | Imperial |
| Temp. Range | -100°F to +500°F |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 19.56 |
| Width (cm) | 13.97 |
| HS Code | 3926904590 |
|---|---|
| Country Of Origin | IT |
| Weight (kg) | 0.2925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)