-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Wire Shelving Unit |
|---|---|
| Color | Silver |
| Depth | 24" |
| Finish | Chrome |
| Includes | (4) Posts |
| Load Capacity Per Shelf | 800 lbs. |
| Material | Steel |
| Number Of Shelves | 4 |
| Overall Depth | 24" |
| Overall Height | 63" |
| Overall Width | 48" |
|---|---|
| Recommended Environments | Dry |
| Shelf Adjustment Type | Split Sleeve |
| Shelf Capacity | 800 lbs. |
| Shelving Configuration | Starter |
| Shelving Type | Starter |
| Whole Unit Load Capacity | 2000 lbs. |
| Width | 48" |
| Wire Shelving Type | Starter |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 123.95 |
| Width (cm) | 64.52 |
| HS Code | 9403200020 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 33.3 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)