-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Screw |
|---|---|
| Dimensional Standards | Asme B18.6.3, Sae J933 |
| Drive | Torx |
| Drive Size | T4 |
| Drive Type | Torx |
| Fastener Length | 5 mm |
| Finish | Zinc Plated |
| Head Dia. | 3 mm |
| Head Height | 0.1 mm |
| Head Type | Pan |
| Length | 5 mm |
|---|---|
| Material | Steel |
| Material Quality Standards | Sae J933 |
| Materials For Use With | Soft Metal |
| Point | Miniature Thread Rolling |
| Screw Size | M1.6 |
| System Of Measurement | Metric |
| Thread Size | M1.6 x 0.35 |
| Tip Type | Blunt |
| Type | Miniature Thread Rolling |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 2.54 |
| HS Code | 7318156080 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)