-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Disc Spring |
|---|---|
| Calculated Load @ Flat | 48 lbf. |
| Compatible Hole Diameter | 1/4" |
| Compatible Rod Size | 1/8" |
| Deflection @ Load | 0.003" |
| Disc Type | Belleville Spring |
| For Hole Size | 1/4" |
| For Rod Size | 0.125" |
| Inside Diameter | 0.13" |
| Material | Carbon Steel |
|---|---|
| Max. Outside Dia. | 1/4" |
| Min. Inside Dia. | 1/8" |
| Outside Diameter | 1/4" |
| Overall Height | 0.02" |
| Standards | Astm A684 |
| System Of Measurement | Imperial |
| Thickness | 0.013" |
| Type | Belleville |
| Height (cm) | 0.25 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 5.08 |
| HS Code | 7320905060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)