-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pallet |
|---|---|
| Color | Black |
| Dynamic Load Capacity | 2200 lbs. |
| Height | 6" |
| Length | 48" |
| Material | High Density Virgin Polyethylene |
|---|---|
| Pallet Entry | Full 4-Way |
| Pallet Type | Stackable |
| Static Load Capacity | 6600 lbs. |
| Width | 40" |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 100.58 |
| Width (cm) | 120.9 |
| HS Code | 3923900080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 12.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)