-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spring Nut |
|---|---|
| Cage Finish | Phosphate |
| Cage Material | Steel |
| Center Of Hole To Panel Edge | 0.468" |
| Clip-on Style | J |
| Color | Black |
| Dimensional Standards | Sae 1050 |
| Finish | Phosphate |
| For Panel Thickness | 0.025" to 0.04" |
| Grade | Grade 1050 |
| Hardness | Rockwell C40-C50 |
| Hole Center To Outside Edge | 0.468" |
| Length | 13/16" |
| Material | Steel |
| Material Grade/class | Grade 1050 |
| Maximum Panel Thickness | 1/25" |
|---|---|
| Minimum Panel Thickness | 0.025" |
| Nut Finish | Phosphate |
| Nut Material | Steel |
| Nut Shape | J Style Spring Nut |
| Nut Type | J Style Spring |
| Overall Length | 0.81" |
| Overall Width | 0.31" |
| Shape | J Style |
| System Of Measurement | Imperial |
| Thickness | 0.017" |
| Thread Direction | Right Hand |
| Thread Size | #6-32 |
| Thread Type | Coarse |
| Width | 0.31" |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 8.38 |
| Width (cm) | 5.84 |
| HS Code | 7318160085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)