-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spring Nut |
|---|---|
| Dimensional Standards | Sae 1050 |
| Finish | Phosphate |
| For Screw Size | #8 |
| For Use With | Studs, Threaded Screws |
| Hardness | Rockwell C40-C50 |
| Length | 0.63" |
| Material | Steel |
| Nut Type | Rectangular Spring Nut |
| Overall Length | 5/8" |
| Overall Width | 13/32" |
|---|---|
| Push Nut Type | Flat Steel Spring Nut |
| Shape | Flat |
| System Of Measurement | Imperial |
| Thickness | 0.028" |
| Thread Direction | Right Hand |
| Thread Size | #8 |
| Thread Type | Coarse |
| Width | 0.41" |
| Height (cm) | 4.06 |
|---|---|
| Length (cm) | 8.13 |
| Width (cm) | 5.59 |
| HS Code | 7318160085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)